- Inert Arc Hose Coupler
- Female/Female
- CGA-030 to A-Size(3/8 in - 24)
| Shape | Straight |
| Connection Type | Female/Female |
| Thread Direction | RH to RH |
| Material | Brass |
| Connections | CGA-030 to A-Size(3/8 in - 24) |
| Pressure [Max] | 200 psig |
| Size 1 | A-Size |
| Weight | 0.06 LB |
| Shape | Straight |
| Connection Type | Female/Female |
| Thread Direction | RH to RH |
| Material | Brass |
| Connections | CGA-030 to A-Size(3/8 in - 24) |
| Pressure [Max] | 200 psig |
| Size 1 | A-Size |
| Weight | 0.06 LB |