- Inert Arc Hose & Torch Adapter
- Male/Female
- CGA-033 to B-Size(5/8 in - 18)
| Size 1 | B-Size |
| Thread Direction | LH to LH |
| Connections | CGA-033 to B-Size(5/8 in - 18) |
| Pressure [Max] | 200 psig |
| Connection Type | Male/Female |
| Shape | Elbow - 90° |
| Material | Brass |
| Weight | 0.09 LB |

