- Inert Arc Air-Water Coupler
| Thread - TPI or Pitch | 9/16 in - 18 |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psig |
| Thread Direction | LH |
| Shape | Straight |
| Material | Brass |
| Size 1 | B-Size |
| Weight | 0.02 LB |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psig |
| Thread Direction | LH |
| Shape | Straight |
| Material | Brass |
| Size 1 | B-Size |
| Weight | 0.02 LB |