- Regulator Inlet Nipple
- Gas Type: Butane, Propane
| CGA No. | CGA-555 |
| Length | 2 1/16 in |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Butane, Propane |
| Material | Brass |
| Weight | 0.02 LB |
| CGA No. | CGA-555 |
| Length | 2 1/16 in |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Butane, Propane |
| Material | Brass |
| Weight | 0.02 LB |