- Brass Hose Splicers
| Material | Brass |
| Pressure [Max] | 200 psig |
| Hose I.D. | 3/8 in [Min], 3/8 in [Max] |
| Type | Splicer |
| Style | Barb No Stop |
| Shape | Straight |
| Connection Type | Barb/Barb |
| Weight | 0.5 LB |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Hose I.D. | 3/8 in [Min], 3/8 in [Max] |
| Type | Splicer |
| Style | Barb No Stop |
| Shape | Straight |
| Connection Type | Barb/Barb |
| Weight | 0.5 LB |