- Brass Hose Adaptor
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Connection Type | Female/Hose Barb |
| Shape | Straight |
| Material | Brass |
| Hose I.D. | 3/8 in |
| Weight | 0.1 LB |
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Connection Type | Female/Hose Barb |
| Shape | Straight |
| Material | Brass |
| Hose I.D. | 3/8 in |
| Weight | 0.1 LB |