Skip to content Skip to navigation menu
Western Enterprises312-549

312-549

Brass Hose Adaptors
Item #101561842
  • Brass Hose Adaptor
Western Enterprises312-549
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Hose Adaptor
Pressure [Max] 200 psig
Connection Type NPT Thread/Barb
Thread Size 1/4 in (NPT)
Shape Straight
Type Adapter
Hose I.D. 1/8 in
Material Brass
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison