- Brass Hose Adaptor
| Shape | Straight |
| Connection Type | Male/Hose Barb |
| Hose I.D. | 3/16 in |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Thread Size | 1/8 in (NPT) |
| Material | Brass |
| Weight | 0.03 LB |
| Shape | Straight |
| Connection Type | Male/Hose Barb |
| Hose I.D. | 3/16 in |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Thread Size | 1/8 in (NPT) |
| Material | Brass |
| Weight | 0.03 LB |