- Brass Hose Adaptor
| Material | Brass |
| Hose I.D. | 3/16 in |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Connection Type | NPT Thread/Barb |
| Weight | 0.11 LB |
| Material | Brass |
| Hose I.D. | 3/16 in |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Connection Type | NPT Thread/Barb |
| Weight | 0.11 LB |