Skip to content Skip to navigation menu
Western Enterprises312-453

312-453

Oval Brass Dual Hose Braces
Item #101557469
  • Oval Brass Dual Hose Brace
Western Enterprises312-453
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oval Brass Dual Hose Brace
Material Brass
Type Brace
Brace ID .593 x 1.238 in
Length 3/4 in
Thickness 0.025 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison