- Valved "Y" Connection
- Male/Female
- Gas Type: Inert Gas
features
- Precision shut off valves
- For use of two cutting and/or welding torches at once
| Shape | "Y" |
| Type | Valved "Y" Connection |
| Inlet Connection | 5/8 in - 18(M) |
| Outlet Connection | 5/8 in - 18 (F) |
| Pressure [Max] | 200 psig |
| Material | Brass |
| CGA No. | CGA-032 |
| Connection Type | Male/Female |
| Thread Direction | RH |
| Gas Type | Inert Gas |
| Weight | 0.86 LB |

