- Non-Corrosive Gas Flow Valve
- Flow Mettering
- Gas Type: Oxygen
| CGA No. | CGA-022 |
| Gas Type | Oxygen |
| Material | Brass |
| Inlet Connection | 9/16 in - 18 RH(F) Swivel Nut |
| Type | Flow Mettering |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Outlet Connection | 9/16 in - 18 RH(M) |
| Weight | 3.2 LB |

