- Hose Coupler
- Male/Male
- Gas Type: Oxygen
| Shape | Straight |
| Material | Brass |
| Gas Type | Oxygen |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psi |
| Size 1 | A-Size - A-Size |
| Thread Direction | RH |
| Type | Coupler |
| Weight | 0.04 LB |
| Shape | Straight |
| Material | Brass |
| Gas Type | Oxygen |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psi |
| Size 1 | A-Size - A-Size |
| Thread Direction | RH |
| Type | Coupler |
| Weight | 0.04 LB |