- Brass Hose Adaptor
- Male/Female Swivel
- Gas Type: Oxygen
| Connection Type | Male/Female Swivel |
| Pressure [Max] | 200 psig |
| Type | Swivel Adapter |
| Thread Size | 1/4 in NPT(M) |
| Shape | Straight |
| Material | Brass |
| Gas Type | Oxygen |
| Thread Direction | RH |
| Size 1 | A-Size |
| Weight | 0.02 LB |

