- Hose Nut
- Female
- Gas Type: Fuel Gas
| Connection Type | Female |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Gas Type | Fuel Gas |
| Pressure [Max] | 200 psig |
| Shape | Hex |
| Size 1 | A-Size |
| Type | Nut |
| CGA No. | CGA-021 |
| Material | Brass |
| Thread Direction | LH |
| Weight | 0.01 LB |
| Connection Type | Female |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Gas Type | Fuel Gas |
| Pressure [Max] | 200 psig |
| Shape | Hex |
| Size 1 | A-Size |
| Type | Nut |
| CGA No. | CGA-021 |
| Material | Brass |
| Thread Direction | LH |
| Weight | 0.01 LB |