
- Size Small
- Grain Cowhide with Straight Thumb
features
- Gunn cut
- Straight thumb
Material | Grain Cowhide |
Color | Straw |
Glove Size | Small |
Weight | 0.3 LB |
EAN or UPC | 43551007876 |

Material | Grain Cowhide |
Color | Straw |
Glove Size | Small |
Weight | 0.3 LB |
EAN or UPC | 43551007876 |