- Size Large
- Grain Cowhide with Straight Thumb
features
- Gunn cut
- Straight thumb
| Material | Grain Cowhide |
| Glove Size | Large |
| Color | Straw |
| Weight | 0.3 LB |
| EAN or UPC | 43551007852 |
| Material | Grain Cowhide |
| Glove Size | Large |
| Color | Straw |
| Weight | 0.3 LB |
| EAN or UPC | 43551007852 |