- Deerskin Driver
- Keystone Thumb
- Leather Bound Hem
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Type | Driver |
| Material | Deerskin |
| Color | Yellow |
| Thumb Type | Keystone |
| Cuff Style | Slip-On |
| Quality | Best |
| Glove Size | X-Large |
| Weight | 0.26 LB |

