- Digital Pressure Gauge
- Noryl® Case
- 1/4" NPT Lower Mount
- 2 1/2" Face Diameter
- 0-30 PSI
features
- Black Noryl® case
- 4 1/2" digit display
- On/off feature with four programmable auto-off options
- Accuracy 0.5%
compliances
- 0
| Face Diameter | 2 1/2 in |
| Case Material | Noryl® |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 30 psi |
| Gauge Type | Digital |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 30 psi |
| Gauge Function | Pressure Gauge |
| Weight | 0.4 LB |

