- Dry Gauge w/Steel Case
- 2 1/2 in
- 1/4" (NPT) Bottom Mount
- Bronze Tube, Brass Socket
features
- Black finish case and ring
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
- on white background
| Material | Bronze Tube, Brass Socket |
| Accuracy | ±3-2-3% |
| Gauge Size | 2 1/2 in |
| Lens Material | Plastic |
| Mounting | Bottom |
| Connection Size | 1/4 in (NPT) |
| Weight | 0.3 LB |
| EAN or UPC | 759426457034 |

