- 4 1/2" Compound Gauge
- 1/4" NPT Lower Mount
- Stainless Steel Case
- Brass Socket
- Phosphor Bronze Tube
applications
- For steam, water, air, oil, gas or any medium not corrosive to copper alloys
features
- Corrosion-resistant stainless steel case and ring
- Accuracy is 2 1/2%
- Phosphor bronze tube with brass socket
- White dial with bold black graduations and figures
- Adjustment screw on dial face
- Other ranges available
- consult your Applied® representative
| Smallest Graduation | 5" & 5 psi |
| Accuracy | 1% |
| Figure Intervals | 30" & 25 psi |
| Socket Material | Brass |
| NPT Male | 1/4 in |
| Face Diameter | 4 1/2 in |
| Case Material | Stainless Steel |
| Gauge Function | Compound Gauge |
| Gauge Pressure Range | 0 to 150 psi, 0 to 30 inHg |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 psi, 0 inHg |
| Tube Material | Phosphor Bronze |
| Pressure Range [Max] | 150 psi, 30 inHg |
| Weight | 1.0 LB |
| EAN or UPC | 759426499522 |

