- 4 1/2" Pressure Gauge
- 1/4" NPT Lower Mount
- Stainless Steel Case
- Brass Socket
- Phosphor Bronze Tube
applications
- For steam, water, air, oil, gas or any medium not corrosive to copper alloys
features
- Adjustment screw on dial face
- Other ranges available
- consult your Applied® representative
- Corrosion-resistant stainless steel case and ring
- Accuracy 1% full scale
- Phosphor bronze tube with brass socket
- White dial with bold black graduations and figures
| Gauge Pressure Range | 0 to 200 psi |
| Accuracy | 1% |
| Face Diameter | 4 1/2 in |
| Smallest Graduation | 2 psi |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Tube Material | Phosphor Bronze |
| Figure Intervals | 20 psi |
| Socket Material | Brass |
| Pressure Range [Max] | 200 psi |
| Case Material | Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 759426464537 |

