- Liquid Filled All Stainless Steel Gauge
- 2 1/2 in
- 1/4" (NPT) Bottom Mount
- Stainless Steel Tube & Socket
features
- on white background
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
| Connection Size | 1/4 in (NPT) |
| Accuracy | ±3-2-3% |
| Mounting | Bottom |
| Lens Material | Plastic |
| Case Material | Stainless Steel |
| Material | Stainless Steel Tube & Socket |
| Gauge Size | 2 1/2 in |
| Weight | 0.445 LB |
| EAN or UPC | 759426457607 |

