- Dualife® Joint/Crack Cable Twist Knot Wire Wheel
- 12 in Diameter
| Used With | Walk-Behind Machines |
| No. of Knots | 52 |
| RPM [Max] | 5000 rpm |
| Trim Length | 2 3/4 in |
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| Dia. | 12 in |
| Arbor Diameter | 1 in |
| Wire Size [Nom] | 0.0350 in |
| Face Plate Thickness | 3/4 in |
| Weight | 0.19 LB |

