- Nylox® Crimped-Filament Wheel Brush
- 14 in Diameter
| Trim Length | 3 3/4 in |
| Dia. | 14 in |
| Grit | 80 |
| Type | Arbor Hole Brush |
| RPM [Max] | 1800 rpm |
| Bristle Dia. | 0.04 in |
| Arbor Diameter | 5 1/4 in |
| Face Plate Thickness | 15/16 in |
| Bristle Material | Silicon Carbide |
| Weight | 5.5 LB |

