- Truck Wash Brush
- Flagged Green Polystyrene
features
- Protective bumper - Foam block with two handle holes
- Can be used with flow-through handle #44319
| Bristle Material | Flagged Green Polystyrene |
| Block Material | Foam |
| Block Length | 9 1/2 in |
| Trim Length | 2 1/2 in |
| Type | Scrub Brush |
| Block Width | 2 3/4 in |
| Weight | 1.44 LB |

