
- Plastic Button Style Disc
- 3 in Diameter
Type | General Purpose |
Dia. | 3 in |
Hardness Grade | Coarse (Brown) |
Type of Abrasive | Coated |
Weight | 0.04 LB |

Type | General Purpose |
Dia. | 3 in |
Hardness Grade | Coarse (Brown) |
Type of Abrasive | Coated |
Weight | 0.04 LB |