- Big Cat® High Density Flat Style Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Zirconia Alumina
| Dia. | 4.5 in |
| Tool Shape | Type 27 |
| Applicable Materials | Most Metals |
| Type of Abrasive | Coated |
| Type | Arbor Hole Disc |
| Grit | 40 |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 12000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Mounting | Threaded Hole |
| Weight | 0.12 LB |

