- Hand Scrub Brush
- White Tampico
features
- Heavily filled for heavy-duty scrubbing
| Type | Scrub Brush |
| Style | Square |
| Block Material | Wood |
| Bristle Material | White Tampico |
| Block Width | 2 1/2 in |
| Block Length | 8 in |
| Trim Length | 1 1/8 in |
| Weight | 0.6 LB |
| Type | Scrub Brush |
| Style | Square |
| Block Material | Wood |
| Bristle Material | White Tampico |
| Block Width | 2 1/2 in |
| Block Length | 8 in |
| Trim Length | 1 1/8 in |
| Weight | 0.6 LB |