- Perma-Sweep™ Floor Brush
- Flagged Green Synthetic
applications
- Fine Sweeping
features
- Use Perma-Flex? handle - No. 44301
| Applicable Materials | Wood |
| Trim Length | 3 in |
| Type | Broom |
| Bristle Material | Flagged Green Synthetic |
| Block Length | 18 in |
| Block Material | Synthetic Foam |
| Weight | 2.0 LB |

