- Medium Sweeping Brush
- Black Tampico
features
- For general purpose sweeping on semismooth surfaces
includes
- Brace
| Trim Length | 3 in |
| Type | Broom |
| Block Length | 24 in |
| Applicable Materials | Wood |
| Bristle Material | Black Tampico |
| Block Finish | Lacquered |
| Block Material | Hardwood |
| Weight | 2.5 LB |

