- Roughneck® Stringer Bead Twist Wheel
- 7 in Diameter
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Face Plate Thickness | 3/8 in |
| Trim Length | 1 15/16 in |
| Used With | Straight Grinders, Right Angle Grinders |
| Dia. | 7 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| RPM [Max] | 9000 rpm |
| Weight | 1.25 LB |

