- Vortec Pro™ Abrasive Flap Disc
- 7 in Diameter
- 80 Grit
- Zirconia Alumina
| RPM [Max] | 8600 rpm |
| Mounting | Threaded Hole |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| Tool Shape | Type 29 |
| Type | Abrasive Flap Disc |
| Grit | 80 |
| Abrasive Material | Zirconia Alumina |
| Dia. | 7 in |
| Weight | 0.9 LB |

