- End Brush
- 5/16 in Diameter
- Steel Wire Material
| Wire Material | Steel |
| Trim Length | 9/16 in |
| Dia. | 0.3125 in |
| Type | Mounted Brush |
| RPM [Max] | 25000 rpm |
| Used With | Flexible Shaft Tools, Die Grinders |
| Wire Size [Nom] | 0.0050 in |
| Stem Diameter | 1/8 in |
| Weight | 0.02 LB |
| Wire Material | Steel |
| Trim Length | 9/16 in |
| Dia. | 0.3125 in |
| Type | Mounted Brush |
| RPM [Max] | 25000 rpm |
| Used With | Flexible Shaft Tools, Die Grinders |
| Wire Size [Nom] | 0.0050 in |
| Stem Diameter | 1/8 in |
| Weight | 0.02 LB |