- Miniature Stem-Mounted Wheel Brush
- 1 in Diameter
| Trim Length | 5/16 in |
| Wire Material | Brass |
| Type | Mounted Brush |
| Used With | Flexible Shaft or Straight Grinder |
| Stem Diameter | 1/4 in |
| RPM [Max] | 37000 rpm |
| Wire Size [Nom] | 0.0050 in |
| Dia. | 1 in |
| Weight | 0.01 LB |
| Trim Length | 5/16 in |
| Wire Material | Brass |
| Type | Mounted Brush |
| Used With | Flexible Shaft or Straight Grinder |
| Stem Diameter | 1/4 in |
| RPM [Max] | 37000 rpm |
| Wire Size [Nom] | 0.0050 in |
| Dia. | 1 in |
| Weight | 0.01 LB |