- Miniature Stem-Mounted Wheel Brush
- 3/4 in Diameter
| Wire Material | Stainless Steel |
| Dia. | 0.75 in |
| Trim Length | 3/16 in |
| Used With | Flexible Shaft Tools, Die Grinders |
| Stem Diameter | 1/8 in |
| RPM [Max] | 37000 rpm |
| Wire Size [Nom] | 0.0050 in |
| Type | Mounted Brush |
| Weight | 0.01 LB |

