- Econoline® Garage Brush
- Palmyra
| Block Material | Hardwood |
| Bristle Material | Palmyra |
| Block Finish | Lacquered |
| Block Length | 18 in |
| Trim Length | 4 in |
| Type | Broom |
| Weight | 1.75 LB |
| Block Material | Hardwood |
| Bristle Material | Palmyra |
| Block Finish | Lacquered |
| Block Length | 18 in |
| Trim Length | 4 in |
| Type | Broom |
| Weight | 1.75 LB |