- Round Power Tube Brush
- 3/4 in Diameter
| Dia. | 0.75 in |
| Brush Length | 1 in |
| Stem Diameter | 7/32 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Size [Nom] | 0.0080 in |
| Overall Length | 3.5 in |
| Wire Material | Steel |
| Type | Tube Brush |
| Weight | 0.04 LB |
| Dia. | 0.75 in |
| Brush Length | 1 in |
| Stem Diameter | 7/32 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Size [Nom] | 0.0080 in |
| Overall Length | 3.5 in |
| Wire Material | Steel |
| Type | Tube Brush |
| Weight | 0.04 LB |