- Crimped Wire Radial Wheel Brush
- 2 in Diameter
| Trim Length | 7/16 in |
| Dia. | 2 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 20000 rpm |
| Weight | 1.0 LB |
| Trim Length | 7/16 in |
| Dia. | 2 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 20000 rpm |
| Weight | 1.0 LB |