- Dualife® Standard Twist Knot Wire Wheel
- 4 in Diameter
| No. of Knots | 24 |
| Trim Length | 7/8 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0118 in |
| Type | Mounted Brush |
| Stem Diameter | 1/4 in |
| Dia. | 4 in |
| Used With | Die Grinders |
| Weight | 0.5 LB |
| No. of Knots | 24 |
| Trim Length | 7/8 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0118 in |
| Type | Mounted Brush |
| Stem Diameter | 1/4 in |
| Dia. | 4 in |
| Used With | Die Grinders |
| Weight | 0.5 LB |