Skip to content Skip to navigation menu
Weiler Brush Co.804-17681

804-17681

Dualife® Standard Twist Knot Wire Wheels
Item #102149299
  • Dualife® Standard Twist Knot Wire Wheel
  • 3 in Diameter
Weiler Brush Co.804-17681
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dualife® Standard Twist Knot Wire Wheel
  • 3 in Diameter
No. of Knots 20
Trim Length 5/8 in
Stem Diameter 1/4 in
Dia. 3 in
Wire Material Steel
Used With Die Grinders
RPM [Max] 25000 rpm
Wire Size [Nom] 0.0140 in
Type Mounted Brush
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison