- Small Diameter Wheel Brush
- 2 in Diameter
| Arbor Diameter | 1/2 in |
| Structure | Crimped |
| Type | Arbor Hole Brush |
| Used With | Right-Angle Air Die Grinders, Die Grinders |
| RPM [Max] | 20000 rpm |
| Bristle Material | Nylon |
| Bristle Dia. | 0.014 in |
| Trim Length | 1/2 in |
| Dia. | 2 in |
| Weight | 0.5 LB |

