- Copper Center™ Small Diameter Wire Wheel
- 1 1/2 in Diameter
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| RPM [Max] | 20000 rpm |
| Trim Length | 7/16 in |
| Used With | Die Grinders, Right-Angle Air Die Grinders, Power Drills |
| Wire Size [Nom] | 0.0104 in |
| Dia. | 1.5 in |
| Arbor Diameter | 3/8 in |
| Structure | Crimped |
| Weight | 0.04 LB |

