- Crimped Wire Cup Brush
- 6 in Diameter
- Bronze Wire Material
| Wire Material | Bronze |
| Dia. | 6 in |
| RPM [Max] | 6600 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Used With | Right-Angled Grinders |
| Bristle Dia. | 0.02 in |
| Trim Length | 1 1/4 in |
| Type | Arbor Hole Brush |
| Weight | 3.0 LB |

