- Crimped Wire Cup Brush
- 3 in Diameter
- Bronze Wire Material
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Dia. | 3 in |
| Trim Length | 7/8 in |
| Wire Material | Bronze |
| RPM [Max] | 14000 rpm |
| Used With | Right-Angled Grinders |
| Bristle Dia. | 0.02 in |
| Type | Arbor Hole Brush |
| Weight | 0.75 LB |

