- General-Duty Knot Wire Cup Brush
- 6 in Diameter
- Stainless Steel Wire Material
| Wire Material | Stainless Steel |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Trim Length | 1 5/8 in |
| RPM [Max] | 6000 rpm |
| Bristle Dia. | 0.023 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Used With | Right-Angled Grinders |
| Type | Arbor Hole Brush |
| Dia. | 6 in |
| Weight | 2.75 LB |

