- General-Duty Knot Wire Cup Brush
- 6 in Diameter
- Steel Wire Material
| Bristle Dia. | 0.035 in |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Dia. | 6 in |
| Trim Length | 1 3/8 in |
| Used With | Right-Angled Grinders |
| Type | Arbor Hole Brush |
| RPM [Max] | 6600 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Material | Steel |
| Weight | 2.5 LB |

