- Roughneck® Stringer Bead Twist Wheel
- 6 7/8 in Diameter
| RPM [Max] | 9000 rpm |
| Wire Size [Nom] | 0.0200 in |
| Dia. | 6.875 in |
| No. of Knots | 56 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Trim Length | 1 1/8 in |
| Used With | Straight Grinders, Right Angle Grinders |
| Wire Material | Steel |
| Face Plate Thickness | 7/16 in |
| Weight | 1.55 LB |

