- Dualife® Stringer Bead Twist Knot Wire Wheel
- 6 in Diameter
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Type | Arbor Hole Brush |
| Used With | Straight Grinders, Right Angle Grinders |
| Wire Size [Nom] | 0.0230 in |
| Dia. | 6 in |
| Trim Length | 1 1/4 in |
| No. of Knots | 30 |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| RPM [Max] | 12500 rpm |
| Face Plate Thickness | 5/8 in |
| Weight | 1.55 LB |

