- Dualife® Standard Twist Knot Wire Wheel
- 6 in Diameter
| No. of Knots | 24 |
| Face Plate Thickness | 9/16 in |
| Wire Size [Nom] | 0.0160 in |
| Trim Length | 1 3/8 in |
| Wire Material | Stainless Steel |
| Dia. | 6 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| RPM [Max] | 9000 rpm |
| Type | Arbor Hole Brush |
| Arbor Diameter | 5/8 in |
| Weight | 1.13 LB |

